ESCO 100-550N m(3/4DR) Torque Wrench (Ratchet Type)

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number65-2172-01
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Torque adjustments are easy using the scale. It can be stored compactly by dividing into the torque wrench body and extension handle. RoHS compliant. Adjustable type. When the set torque is reached, the toggle activates and a clear, light signal sounds, letting you know that tightening is complete. The ratchet head has 24 teeth and a 15-degree swing range, making it effective for tightening in tight spaces.
Feature
Specification
* Drive angle: 3/4 "* Torque range (Nm): 100 to 550 * Minimum scale (N . m): 5 * Overall length (mm): 1189 * Weight (g): 4300 * Accuracy: ± 3%

Ulasan Produk

Tidak ada ulasan