ESCO 10.0mm/585mm Wire Rope Cutter

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number64-7868-06
Cutting Capacity (mm)DIA10
Mass (kg)2.3
Overall Length (mm)586

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.* Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Specification
This cutter is designed for JIS G3525 wire rope G class (150kgf / mm² grade) or less. Do not use for cutting other materials.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait