ESCO 1/4"Hex Driver Handle Set (Ratchet Type)

Sebelum PPN:
Rp3.199.900
Spesifikasi
AS ONE Part Number64-2228-34
Bit total Length (mm)25
Set Contents(+) bit: #1, #2 TORX bit: T20, T25 Positive bit: #1, #2
Square Drive (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Left and right switchable.
The ratchet operates at a tooth angle of 8 °, which is especially useful at the beginning of screw tightening.
The ratchet direction can be easily changed with a single touch.
There is a holder that can hold a bit by pressing the bottom of the handle.
Feature
Specification
Positive bit: # 1 . # 2

Ulasan Produk

Tidak ada ulasan