ESCO 1.7-3.5N m Insulated torque driver (adjustable)

Sebelum PPN:
Rp6.599.900
Spesifikasi
Accuracy (%)±6
Hex Width Across (mm)9
Overall Length (mm)192
Torque Adjustment Range (N m)1.7~3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When the specified torque value is reached, the driver will slip and notify you with a sense and sound.
The strength of the torque value can be easily adjusted by rotating the grip.
The dedicated bit (sold separately) can be replaced with a single touch.
Torque display that is easy to check visually.
It is possible to measure extremely small torque compared to a normal torque wrench.

Ulasan Produk

Tidak ada ulasan