ESCO 0.4-2.0Nm / 0.6Nm Torque driver (preset type)

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number65-2171-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use a 5mm hex wrench to change the torque value. (Hexagonal bar wrench is not included) The torque value can be adjusted by + in the clockwise direction and-in the counterclockwise direction. The default torque value is printed on the paper inside the cap. The bit is held by a magnet. You can adjust it yourself using the torque tester. It can be set within the setting range according to the work purpose. For throw-away tip replacement. For tightening delicate products such as resin. For precision work that requires other torque management.
Feature
Specification
* Initial setting torque (N . m): 0.6 * Torque range (N . m): 0.4 to 2.0 * Overall length (mm): 141 * Accuracy: ± 6% * Weight (g): 112

Ulasan Produk

Tidak ada ulasan