ESCO [Torx-Plus] Driver (Precision / ESD)

Sebelum PPN:
Rp619.900
Spesifikasi
AS ONE Part Number65-2143-07
Set ContentsSingle item
Tip ShapeTorx plus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-static specifications The precision zone at the top of the handle makes it easy to make fine adjustments during work. The fast-turning cap at the rear of the handle and the fast-turning zone below it allow the driver to turn quickly. The black point cutting edge finish fits snugly on the screw and enhances the corrosiveness of the tip. It is color-coded according to the shape of the tip.
Feature
Specification
* Size: 1IPR * Shaft length (mm): 40 * Handle width (mm): 97 * Shaft diameter (mm): 2 * Overall length (mm): 137

Ulasan Produk

Tidak ada ulasan