ESCO [SDS Plus] Drill bit set

Sebelum PPN:
Rp2.599.900
Spesifikasi
Effective Length (mm)50
Overall Length (mm)116
Size (mm)3.4.3.5.4.3.5.0.6.0.6.4.8.5.10.5.12.5.12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a parts case. SDS plus shank. Excellent resistance to rebar. Stable drilling with less snagging and impact. Less strain on the body even with long-term use, reducing fatigue. Penetrates deck plates. For drilling holes in concrete, blocks, mortar, stone, deck plates + concrete, etc. Use with a hammer drill.
*ESCO original set item.

Ulasan Produk

Tidak ada ulasan