ESCO [Rechargeable] Saber saw

Sebelum PPN:
Rp3.399.900
Spesifikasi
Continuous Operating TimeApprox. 20 minutes (no load)
Cutting Capacity (mm)Wood: 55, mild steel pipe: 32, mild steel plate: 2.5
Mass (kg)1.6 (main unit only)
Number of Stroke (spm)0~2500
Size (mm)400x80x170(H)
Stroke length (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Commercially available blades can be used. Blades that meet the following conditions can be used. For normal reciprocating saws and saber saws, plate thickness 0.6 to 1.3 mm or less, width 12.6 mm. Hold it with one hand and there is no annoying cord! You can work anywhere. It is light, so you won't get tired even if you use it for a long time. Recommended for cutting in high places! Fully charged in 60 minutes! You can use it whenever you feel like it, without waiting. Even if the battery is full, you can charge it again. Save charging time. Battery and charger sold separately.
*This product cannot cut materials that exceed its maximum cutting capacity.
*Using commercially available blades may result in less than the maximum cutting capacity of this product.
Feature
Specification
only a main part

Ulasan Produk

Tidak ada ulasan