ESCO [Rechargeable] Mini driver

Sebelum PPN:
Rp2.799.900
Spesifikasi
BatteryLithium-ion battery 3.7V (850mAh)
Charging Time (minute)Approx. 45 (when using a commercially available USB charger 5V2A)
Chuck (mm)One-touch bit lock system (step dimensions 9, 11.5, 13)
Handle Length (mm)Total length: 131
Light TypeHigh brightness LED
Mass (g)170
Operation Distance Range~M3 (when electric), ~M6 (when tightening by hand)
PerformanceMachine screws, iron (without spring washers) M3 x 5: approx. 2,100 pieces, M6 x 10: approx. 2,000 pieces
Shank Size (mm)Hex: 6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: Mini screwdriver bit set (black dyed, single head, stepped dimensions 13mm), (+)#2 x 45mm, (+)#2 x 100mm, USB charging cable (50cm). Small, light, and easy to use. Suitable for tightening screws on a variety of components: For installing wiring devices, tightening screws on distribution board terminals, maintaining precision equipment, feeding screws into furniture, and hand tightening. More precise work possible: Equipped with a brake that stops exactly, so hand tightening is also possible. Improved usability: High brightness LED is used for about 2.5 times the brightness, and the LED can be turned on as a simple light. Switch shape that is less likely to malfunction. Easy USB charging, Type-C compatible. High speed & precision finishing. Equipped with a high-speed rotation of 850 rpm and a brake function. Equipped with a low torque + brake function, more precise work is possible. Adopting a push switch that is easy to adjust on/off allows for fine work.

Ulasan Produk

Tidak ada ulasan