ESCO [Rechargeable] Disc Grinder

Sebelum PPN:
Rp3.199.900
Spesifikasi
Abrasive Grain SizeIncluded whetstones: 25
Battery18V (Lithium-ion 2.0Ah) (sold separately)
Charging Time (minute)About 60
Continuous Operating TimeApproximately 27 minutes (no load)
Diameter (mm)Spindle: M8 x 14
Mass (kg)1.6 (main unit only)
Rotation Speed (rpm)8500
Size (mm)365x128x113(H)
Wheel size (mm)100 x hole diameter 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Rechargeable batteries and charger are not included. Please purchase them separately.
Feature
Specification
only a main part

Ulasan Produk

Tidak ada ulasan