Spesifikasi
| Battery | 36V (Lithium-ion 2.5Ah) 18V (Lithium-ion 5.0Ah) (switchable on the tool body) |
|---|---|
| Charging Time (minute) | 25 (fully charged), 19 (practical charge) |
| Mass (kg) | 2.5 |
| Maximum Output Power (W) | 1500 |
| Motor | DC brushless motor |
| Rotation Speed (rpm) | Speed mode: 3200-10000 Auto mode: 5500 |
| Size (mm) | 363x60(H) |
| Spindle Diameter | M10x1.5 |
| Type | Switch: Paddle type |
| Wheel size (mm) | DIA100 x hole diameter 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accessories: 2 batteries, charger, resinoid flexible grinding wheel, anti-vibration side handle, spanner, hexagonal spanner, wheel washer B3 [for diamond], battery cover, resin case. Rotation return control: After rotation stops during high-load work, if the load condition is improved within 1.5 seconds, rotation will automatically return. There is no need to turn the switch back on. If the kickback reduction system is activated or depending on the load condition, the power must be turned back on. The small diameter body, small head, and lightweight, compact body make it easy to handle and allow for efficient work. Equipped with stepless speed dial and auto mode function. Stepless speed change: The rotation speed can be changed steplessly between 3,200 and 10,000 min-1 depending on the application. Auto mode: Automatically switches to low speed/5,500 min-1 and high speed/10,000 min-1 depending on the load, allowing for efficient work. 3-way side handle installation: Can be used in narrow spaces. Tool-less wheel guard: The tool-less wheel guard can be fixed and released with a lever without using tools, improving usability. Easy-to-maintain dust filter: The dustproof performance has been greatly improved by adopting a mesh filter. It is easy to replace and easy to maintain. LED lights on both sides: High-brightness LED lights on both sides improve visibility when cutting. Kickback reduction system: By monitoring the sudden drop in motor rotation, the motor is instantly stopped to reduce recoil (kickback). Restart prevention function: The switch will not operate even if the battery is inserted while it is ON, which helps prevent unexpected accidents. Soft start: The recoil at start-up is suppressed, allowing you to work comfortably.
Feature
SpecificationResin case set
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
