ESCO [Rechargeable] Disc Grinder

Sebelum PPN:
Rp5.199.900
Spesifikasi
Abrasive Grain SizeIncluded whetstones: 25
Battery18V (Lithium ion 2.0Ah)
Charging Time (minute)About 60
Continuous Operating TimeApproximately 27 minutes (no load)
Diameter (mm)Spindle: M8 x 14
Mass (kg)2.0 (including rechargeable battery)
Rotation Speed (rpm)8500
Size (mm)365x128x113(H)
Wheel size (mm)100 x hole diameter 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: 1 battery, charger, wrench for replacing discs, washer, lock nut, auxiliary handle, offset grinding wheel for general steel materials. This set includes a disc grinder that is useful for removing rust from metal, cutting, and stripping paint, an AC adapter charger, and a rechargeable lithium-ion battery. Comes with auxiliary handles that can be attached to the top and left and right. Comes with an offset grinding wheel for general copper materials. This rechargeable disc grinder can be used anywhere.
Feature
Specification
Battery and charger included

Ulasan Produk

Tidak ada ulasan