ESCO [Rechargeable] Backpack Vacuum Cleaner

Sebelum PPN:
Rp24.999.900
Spesifikasi
Charging Time (minute)68 (using a 6.0 Ah battery)
Continuous Operating Time (minute)Eco mode: up to 50 Power mode: up to 22 (when using a 6.0 Ah battery)
Degree of Vacuum (kPa)22.3
Dust Collection Amount (L)5
Mass of Main Unit (kg)2.8
Noise Level (dB)65
Power Consumption (W)500
Power SupplyDC36V
Size220(W)x320(L)x510(H)
Suction Air Volume (L/s)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Batteries and chargers are sold separately.

Ulasan Produk

Tidak ada ulasan