ESCO [Interchangeable] Screwdriver set

Sebelum PPN:
Rp8.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set contents: Ratchet driver & socket set (39 pieces), driver set (17 pieces), flexible shaft driver (1 piece), ratchet handle (1/4") 87mm, driver bit handle 78mm, bit holder 50mm (1/4") hexagonal, (1/4") socket (hexagonal) 5.5, 6, 7, 8, 10, 12, 13mm, (+) bit #1x25 (2 pieces), #2x25 (3 pieces), #3x25mm (1 piece), #1x89 (1 piece), #2x89 (1 piece), #3x89mm (1 piece), (-) bit 5.5x25, 5.5x89mm, Hex plus bit 3x25, 4x25, 5x25, 6x25mm, 3x89, 4x89, 5x89, 6x89mm, TORX bit T10x25, T15x25, T20x25, T25x25, T30x25, T40x25mm, TORX Bits (with tamper-proof) T10x25, T15x25, T20x25, T25x25, T30x25mm, T10x89, T15x89, T20x89, T25x89, T30x89mm, Pozibits #1x25, #2x25 (3 pieces), #3x25mm, #1x89, #2x89, #3x89mm, Driver Handle 119mm, 1/4" Driver Handle with Magnet 271.5mm, Flexible Shaft Driver 173mm, Bit Hex Shank 1/4", Tray Size (1/4") Socket Adapter. With magnet on the handle tip. Rapid adapter type. The included pouch can be worn on the waist (belt loop width: 60 mm). The sockets are color coded, making it easy to distinguish between different sizes. The hexagon at the tip of the Hex-Plus bit has a larger surface area that comes into contact with the screw head than a regular hexagon, making the bit less likely to slip and allowing for greater torque. The two-color foam prevents tools from getting lost. High-quality, durable interior sponge foam that is free of chemical gases. Tools fit securely into the interior sponge foam and are easy to remove. Water-repellent, oil-repellent, maintenance-free, and easy to clean. Stain-resistant and impact-resistant.

Ulasan Produk

Tidak ada ulasan