ESCO [Interchangeable] Screwdriver set

Sebelum PPN:
Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set includes 13 pieces, driver handle 108mm, bit holder 100mm (1/4" hexagonal), bit hexagonal shank 1/4", (Phillips) bits #1x25mm, #1x89mm, #2x25mm, #2x89mm, posibits #1x25mm, #1x89mm, #2x25mm, #2x89mm, torx bits T20x25mm, T20x89mm, T25x25mm, #25x89mm. The compact design of the bit driver with six built-in bits and the interchangeable bit system allow you to work without taking up space even when you are on the go. The 89mm bit set in the dedicated pouch and the bits built into the handle can be rearranged according to your needs, eliminating the need to carry unnecessary tools. The tools are color-coded according to shape and size, making it easy to identify them. Comes with a storage case.

Ulasan Produk

Tidak ada ulasan