ESCO [Hex-Plus] Bit socket set (with hold)

Sebelum PPN:
Rp4.199.900
Spesifikasi
AS ONE Part Number65-2156-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The twist lock allows smooth installation and removal of the socket. With snap hooks that hook securely into belt loops or pockets Color coded according to size. With hold function The shape of the ball at the tip prevents bolts and nuts from falling off.
Feature
Specification
* Opposite side (inch): 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 (8 pieces) * Overall length (mm): 35 ~ 38.5 * Drive: 3/8 "

Ulasan Produk

Tidak ada ulasan