ESCO [For EA813PA-4 / 5/18/19] Sumi-uchi attachment

Sebelum PPN:
Rp3.299.900
Spesifikasi
AS ONE Part Number65-2227-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for mounting metal holes near walls and fixing conduits.
Feature
Specification
* Compatible part number: For EA813PA-4, -5, -18, -19 * Overall length: 97mm * Center height: 13mm * Chuck: New one-touch bit lock method (dimension up to step is 13mm) * Mounting angle: 8 directions ( (45 ° step) * Screw tightening capacity: Universal screw / Yonematsu: DIA3.5-6.8mm Tex / SPC (plate thickness 1.6mm): 3.5-6mm * Weight: 290g

Ulasan Produk

Tidak ada ulasan