ESCO [+] Fine hard bit (thin shaft/2 pieces)

Sebelum PPN:
Rp109.900 - Rp139.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Manufacturer: Kaneko Seisakusho (Anex) * Model number: ASKM-1065 * Size: #1 * Overall length (mm): 65 * Tip diameter (mm): DIA2.5 * Shaft diameter (mm): DIA3.5 * Hexagonal shank: 6.35mm (1/4")*Shaft shape: Tapered*Weight (g): 25*Material: Bit/chrome molybdenum vanadium steel*Quantity: 2 pieces*With magnet*Tip diameter DIA2.5mm Tapered shape thin Shaft bit Screw head is also easy to see *High hardness and toughness HRC62.5 (maximum hardness) *Abrasion resistant and durable *Rust resistant plated finish *18V compatible (also compatible with 40V) Ideal for driving screws in gaps

Ulasan Produk

Tidak ada ulasan