ESCO [+ Pozi HexTorx] Bit set (with ratchet and H)

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number65-2144-48
Set ContentsSet product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the ratchet handle has 60 gears, the feed angle is 6 °, so you can work even in a narrow space. It is color-coded according to shape and size.
Feature
Specification
* Ratchet handle (1/4 "on the opposite side of the hexagon"): 87mm * Bit hexagon shank: 1/4 "* Overall bit length: 25mm * (+) Bit: # 1 . # 2 * Positive drive bit: # 1 . # 2 * TORX Bit: T15 / T20 / T25 * Hex-Plus Bit: 4.5mm

Ulasan Produk

Tidak ada ulasan