ESCO [+ - Pozi] Driver set (replaceable)

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number64-2222-06
Set ContentsDriver handle: 119mm Bit hex shank: 1/4\" Bit total length: 89mm (+) bit: #1, #2 (-) bit: 5.5, 6.5mm Positive bit: #1, #2
Shaft Length (mm)89
Tip ShapePlus, minus, hexagon, positive drive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bit holder has a quick release function that allows you to attach and detach the bit with a single touch .
With tip magnet.
The attached tool pouch can be attached to the waist.
Feature
Specification
Driver Handle: 119mm Bit Hex Shank: 1/4" Positive Bit: #1.#2

Ulasan Produk

Tidak ada ulasan