ESCO # 2x6.0mm[+ -] driver, interchangeable power grip

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number67-4718-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set contents: 2 points Grip shape that transmits torque well while pressing Excellent fit in the palm of the hand for smooth work Short grip type with interchangeable driver bits Bits have magnets Bits have electroless nickel surface treatment that is resistant to rust
Feature
Specification
*Manufacturer: ESCO Original *Size: (+)#2 x (-)6 mm *Driver handle: 69 mm *Hex handle width: 1/4" *Bit overall length: 125 mm *Total length when bit is inserted into grip: Approximately 149 mm

Ulasan Produk

Tidak ada ulasan