A&D Wireless communication terminal for balances and scales (RS-232C communication terminal)

Sebelum PPN:
Rp7.099.900
Spesifikasi
Frequency Band (GHz)2.4
Power SupplyPower supply via USB interface connection with connected PC
ProtocolZigBee PRO
Suitable ModelA & D weigher with RS-23C interface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wireless communication terminal for balances and scales (RS-232C communication terminal).
Wireless communication between the balance / platform scale and the PC (PC side).
Installation distance is about 1km (however, depending on the installation conditions).
Data direct delivery software WinCT for Wireless (ZigBee) AD-8528 PC-10MW is included as standard.
Communicates with AD-8528TM-10MW (sold separately) on the balance scale side.
Power supply by USB interface connection with the connected PC.

Ulasan Produk

Tidak ada ulasan