A&D Weighing indicator

Sebelum PPN:
Rp5.799.900
Spesifikasi
Input Voltage (V)Load cell: DC5±5%, 60mA, with remote sensing function
Non-linearity0.005% of F.S.
Power SupplyAC adapter (standard accessory) or six C alkaline batteries (sold separately) MAX 100mA
Temperature coefficientZero point ± 0.02μV / ° C Typ., ± 0.1μV / ° C Max., Span ± 3ppm / ° C Typ., ± 15ppm / ° C Max.
Trusco Part No.159-1175
Zero Adjustment Range-35~35mV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This weighing indicator is small, lightweight (650g) and easy to handle.
The main body is extremely lightweight, weighing just 650g.
It is easy to handle and does not take up much space.
It uses a large, easy-to-read LCD display tube that is 25mm high.
The dual power supply system of AC adapter and alkaline batteries eliminates the worry of securing power.
Simple functions allow for low prices.
Comes with upper and lower limit function (comparator).
Memory can be stored using four sets of code numbers.
Includes addition and tally functions.
Comes with digital linearize and digital span.
* Stand is optional
Feature
=Specification&"
"&Maximum number of load cells: Up to four 350Ω load cells can be connected

Ulasan Produk

Tidak ada ulasan