A&D Waterproof core thermometer with memory

Sebelum PPN:
Rp609.900
Spesifikasi
Battery LifeApproximately 2 years (when used continuously at an ambient temperature of 25 ° C)
Dimensions, Width W x Height H x Depth D (mm)55x55x178
Display IntervalAbout 1 second
Display Range-50.0-230.0 °C (minimum display 0.1 °C)
Featurewaterproof
Included AccessoriesSheath holder, battery (for monitor), instruction manual
Mass (g)Approximately 50 (including battery and sheath holder)
Measuring Accuracy± 1.0 °C (-9.9 ~ 99.9 °C), ± 2 °C or ± 1.5% rdg , whichever is larger (other measurement ranges)
Measuring Range (°C)-40.0 ~ 220.0
Minimum Reading0.1°C
Power Supply1 CR2450 lithium battery
Temperature Measuring Probe(Metal sheath part) DIA3 x L130 (tip part is DIA2 x L18)
TimerCount up: 0:00 ~ 99: 59 (99 minutes 59 seconds), timer accuracy ± 90 seconds / month
Trusco Part No.855-8506
WaterproofEquivalent to IPX7 (water resistant for 30 minutes at a depth of 1 m, still water at room temperature)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water-resistant core thermometer IPX7
Stores 99 measurement data Temperature probe tip is extremely thin Φ2mm
Simple stopwatch function: Simultaneously displays temperature and elapsed time (in seconds)
The start and end temperatures of temperature measurement and the elapsed time can be memorized. Simple memory of only the temperature is also possible.
Recording time and heating temperature, chemical experiments, etc.
*If the product comes with general calibration documents, the relevant documents will be attached when shipped. *If you require the name and address of the person requesting the certificate, please be sure to inform us of the name and address of the person requesting the certificate in the options settings when ordering. *If you do not inform us of this together, the name and address of the person requesting the certificate will be left blank. *It will take approximately two weeks for a product with a calibration certificate to be delivered, as the calibration will be carried out after the order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) *We cannot accept cancellations or returns after an order has been placed. *For other information, please check the instruction manual.

Ulasan Produk

Tidak ada ulasan