A&D Waterproof core thermometer with Bluetooth communication function (Probe Blog)

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number65-1918-64
Accuracy (°C)±1.0(-9.9~59.9°C),±2.0(-19.9~-10.0°C,60.0~99.9°C),±3.0(-29.9~-20.0°C,100.0~199.9°C),±4.0(-40.0~-30.0°C,200.0~260.0°C)
Battery LifeApproximately 1 year (when used continuously at an ambient temperature of 25 ° C)
Communication Distance (m)Up to 10 (outlook)
Display Range (°C)-40~260
Included AccessoriesSheath holder, 1 CR2450 lithium battery (for monitor), instruction manual
Mass (g)Approximately 66 (including battery and sheath holder)
ModeLog mode, wireless communication mode, no recording mode
Outer dimensions, Width W x Height H x Depth D (mm)92x36x57
Power Supply1 CR2450 lithium battery
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (°C)0.1
Supported OS[Log mode] IOS 11.0 or later, AndroidOS 6.0 or later [Wireless communication mode] Windows 10, macOS 11.0 or later, IOS 11.0 or later, AndroidOS 6.0 or later
Temperature Measurement Range (°C)-40~260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This waterproof, Bluetooth-enabled (Bluetooth Low Energy [BLE] 4.2) core thermometer wirelessly transmits data to a smartphone or computer. Data logging mode: Temperature measurement data is stored in the unit's internal memory and can be wirelessly transmitted to a smartphone or tablet using the dedicated Probe Log app. Various HACCP-related core thermometer settings can also be configured on the smartphone screen. Wireless communication mode: Temperature measurement data is sent directly to a connected computer or smartphone via wireless communication. Data can be imported into an Excel spreadsheet running on a computer or other device. Waterproof to IPX7 standards. Fully washable. Alarm function: The LED flashes when the set temperature is exceeded, and data recording can be automatically initiated without pressing a button. Interval measurement function: Data is recorded at set intervals. Timer function: A count-up display is displayed for the set time, while data is simultaneously recorded. Auto power-off function.
For various temperature control purposes such as cooking temperature, heating time, HACCP inspection, experiments, research, agriculture, livestock farming, etc.
*The communication distance is up to 10m (line of sight). This distance may be shorter if there are obstacles or depending on the surrounding environment (temperature, electromagnetic environment, etc.).
Feature
=Specification&"
"&[Recorded data] Date, hour, minute, second, temperature measurement value [Number of data recorded] 12000 data [Recording interval] 1 second to 99 minutes 59 seconds (can be set in 1 second units) [When memory is full] 1. Recording stopped 2. Record while erasing old data (in log mode) [Device identification] Device ID (4 digit number), device name (6 digit number), password (4 digit number) can be set [Output format] CSV format

Ulasan Produk

Tidak ada ulasan