A&D Waterproof (IP65 equivalent) compatible RS-232C cable for FZ-iWP / FX-iWP series

Sebelum PPN:
Rp4.099.900
Spesifikasi
Length (m)5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelFZ-iWP / FX-iWP series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dustproof / waterproof electronic balance FZ-iWP / FX-iWP series waterproof RS-232C cable
D-Sub 9-pin-9-pin (only 9-pin on the balance side is waterproof), length 5m
Used when using the standard RS-232C interface with dustproof and waterproof specifications (equivalent to IP65).
When connecting to AD-1687, AD-1688, AD-8126, AD-8527, a commercially available gender changer (9Pin male-male) is required separately.
* Be sure to connect a waterproof type connector to the RS-232C interface of the balance. * When connecting to the USB port of a PC, please purchase the AX-USB-9P as well and replace it with the included RS-232C cable.
Feature
=Specification&"
"&D-Sub 9P-9P (only the balance side 9P connector is waterproof)

Ulasan Produk

Tidak ada ulasan