A&D Voltage Detector with White LED Light and Easy Sensitivity Switching Button

Sebelum PPN:
Rp339.900
Spesifikasi
AC Voltage (V)90 to 1000 AC (when red LED lights: high voltage induction mode), 24 to 1000 AC (when green LED lights: low voltage response mode)
Alarm SystemBuzzer / Blinking red LED
Automatic Power OffAbout 5 minutes
Battery Life (hour)About 200
Frequency Range50Hz/60Hz
Included AccessoriesInstruction manual, battery (for monitor)
LED ColorWhite LED
Mass of Main Unit (g)Approximately 50 (including batteries)
Operating Temperature/Humidity Range0 to 40°C, 80% RH or less (no condensation), 2000 m or less above sea level
Outer dimensions, Width W x Height H x Depth D (mm)150x18x23
Overvoltage ProtectionCAT IV
Power Supply2 x AAA batteries
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sensitivity of the non-contact voltage detector that notifies the voltage detection status with a red LED and buzzer can be easily switched with a button Low voltage response mode (24 to 1000 V): Status display panel lights up in green The status display panel lights up in red.Equipped with a white LED light at the tip that is convenient when working in dark places. Can be used even when the main unit is turned off Equipped with a low battery display function with an auto power off function. When the battery voltage drops, the status display panel flashes yellow-green three times, a buzzer sounds, and the power turns off.A commercially available strap can be attached. Pen clip type to prevent falling
Low voltage response mode for detection of low voltage AC motors (90V), audio systems, arc welding, insulated cables and other weak electromagnetic AC signals. For inspection of incoming lines and three-phase AC power sources such as distribution boxes, switchboards, electrical appliances and electrical installations in high voltage induction mode.
*Please make sure that the detection part is in parallel with the object to be measured.

Ulasan Produk

Tidak ada ulasan