Showa Sokki Vibration waveform analysis software Vibroview 8CH input set

Sebelum PPN:
Rp88.999.900
Spesifikasi
Conversion speedA/D:2μsec/CH(MAX.)
Frequency (kHz)160 (maximum sampling)
Input Channel8CH
Input Impedance±10V range 1MΩ or more
Input range±10V
InterfaceUSB 2.0 connection
Recommended EnvironmentPentiumM 1GHz, memory 760MB or more (when used with 1CH recording and sampling rate 50kHz) / Compatible with Windows 8.1, 7, XP, Vista (only 32-bit versions of each are supported)
Recording TimeDepends on HDD free space
Recording file formatbinary, CSV
ResolutionA/D conversion: 16bits
TriggerManual one-shot repeat / Level: MAX.±10V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vibration analysis is possible by connecting various vibration meters.
Capable of capturing and analyzing 8CH waveforms.
Compatible with various vibration meters.
Supports waveform graphs, FFT graphs, and XY graphs.
Waveform analysis is possible in real time or in post-processing.
In addition to calculating RMS values, average values, peak values, and area values, you can also perform arbitrary low-pass and high-pass filter processing in post-processing.
For vibration analysis and data storage.
*Recommended environment: PentiumM 1GHz, memory 760MB or more
Feature
=Specification&"
"&Graph: TY, XY, FFT, Window: Rectangular, Hanning, Flat Top, Humming

Ulasan Produk

Tidak ada ulasan