Showa Sokki Vibration Monitor Vibroconverter (Large Input Displacement Measurement/Waterproof)

Sebelum PPN:
Rp16.999.900
Spesifikasi
AccuracyWithin 5% at 80Hz, 1/2 full scale, 20 °C
CableOutput: Direct 3m <sup>2</sup> -core cabtyre cable
Frequency Range (Hz)10~500
Included AccessoriesMounting screw (M6, length 10, set screw)
Mass (g)105 (excluding cable)
Measuring Range1% to 110% of full scale
Output Current4 ~ 20mA / 0 ~ full scale
Power Input (V)Drive: DC9-28
Protection ClassIP67
Temperature Range (°C)-20~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable 3 meters as standard. IP67 compatible. It is a general-purpose low-priced vibration sensor that outputs 4 to 20mA with an integrated sensor and amplifier. A low-cost and simple vibration monitoring sensor, ideal for controlling and monitoring rotating machines. There are three types: displacement measurement, velocity measurement, and acceleration measurement. Since the output is 4-20mA DC, it can be directly connected to recorders, indicators, sequence circuits, etc. Since the sensor and amplifier are integrated, no separate vibration meter amplifier is required. The power line and signal line are a two-wire system, and the polarity of the connection does not matter. It can be used as a vibration meter or a vibrating meter by connecting to a dedicated monitor or meter relay. Compatible with Fuji Electric Corporation's MVM type.
For incorporation into rotating machines such as motors, pumps and blowers. As a vibration sensor for automated inspection systems. As a simple type dedicated vibration meter. For equipment diagnosis of machine tools, chemistry, and manufacturing plants. For other vibration measurements and monitoring.
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are attached only to products that include (calibration certificate) in the product number. *Since the case is made of resin, long-term outdoor installation may cause problems.

Ulasan Produk

Tidak ada ulasan