Showa Sokki Vibration Monitor Vibro Converter Monitor Set (Large Input Displacement Measurement)

Sebelum PPN:
Rp26.999.900
Spesifikasi
AccuracyWithin 5% at 80Hz, 1/2 full scale, 20 °C
CableOutput: Direct 3m <sup>2</sup> -core cabtyre cable
Frequency Range (Hz)10~500
Included AccessoriesMounting screw (M6, length 10, set screw)
Mass (g)105 (excluding cable)
Measuring Range1% to 110% of full scale
Output Current4 ~ 20mA / 0 ~ full scale
Power Input (V)Drive: DC9-28
Protection ClassIP64
Temperature Range (°C)-20~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of vibro converter and digital monitor.
For incorporation into rotating machines such as motors, pumps and blowers. As a vibration sensor for automated inspection systems. As a simple type dedicated vibration meter. For equipment diagnosis of machine tools, chemistry, and manufacturing plants. For other vibration measurements and monitoring.
* Please check the individual product page for using the digital monitor.

Ulasan Produk

Tidak ada ulasan