A&D Tabletop Tension/Compression Testing Machine [Force Tester] MCT Series Jig Set Model

Sebelum PPN:
Rp82.999.900
Spesifikasi
Capacity500N
Compatible SoftwareMCT-Logger
Displacement (mm)000.0 (minimum 0.1)
Display Resolution0.1N (when using 500N load cell)
Effective Stroke (mm)315 (when using standard parallel tightening type jaw)
Included AccessoriesInstruction manual, 500N load cell, PC software (CD-ROM), USB cable, compression pressure plate (J-C3-1KN-U) x 2
Jig UsedCompression pressure receiving plate for compression test (DIA60mm) top and bottom
Measuring Accuracy±0.2% FS (when using 500N load cell)
Power SupplyAC90~240V 1DIA 50/60Hz
Stroke (mm)400 (cross head)
Supported OSWindows XP, Vista Business, 7Pro, 8/8.1Pro, 10Pro, 11 Pro, USB: Ver 2.0 or higher

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
See the strength! This general-purpose benchtop tension and compression tester's compression jig set includes two compression pressure plates (J-C3-1KN-U) for compression testing. The color touch panel provides excellent visibility and easy operation. A high-precision load cell is included, so you can start using it immediately after powering it on. The test speed can be easily set digitally. A displacement display is included as standard. PC import software is included as standard. Jigs (attachments) previously used with force gauges and push-pull gauges can also be used. (For M6 threaded models, use the M6 male thread adapter.)
Connect to the mini printer AD-8126 (sold separately) to print out maximum load and displacement. Space-saving design for tabletop use. Force measuring instrument that can replace force gauges and push-pull gauges. Supports various material tests.
For various material tests
*Not waterproof. *Coexistence with the 64-bit version of Office 2021 is currently not supported.

Ulasan Produk

Tidak ada ulasan