A&D Tabletop Tension/Compression Tester [Force Tester] MCT-1150 Jig Set Model
#Grup produk P113889936
Spesifikasi
| Capacity | 500N |
|---|---|
| Compatible Software | MCT-Logger |
| Displacement (mm) | 000.0 (minimum 0.1) |
| Display Resolution | 0.1N (when using 500N load cell) |
| Effective Stroke (mm) | 315 (when using standard parallel tightening type jaw) |
| Included Accessories | Instruction manual, 500N load cell, PC software (CD-ROM), USB cable, parallel clamping jaw (JM-JFM-500N) x 2 |
| Jig Used | Parallel clamping jaws for tensile testing (opening width: 10mm) top and bottom |
| Measuring Accuracy | ±0.2% FS (when using 500N load cell) |
| Power Supply | AC90~240V 1DIA 50/60Hz |
| Stroke (mm) | 400 (cross head) |
| Supported OS | Windows XP, Vista Business, 7Pro, 8/8.1Pro, 10Pro, 11 Pro, USB: Ver 2.0 or higher |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
See the strength! A tensile jig set for a general-purpose desktop tension and compression testing machine. Includes two parallel clamping jaws for tension tests (JM-JFM-500N) or two compression pressure plates for compression tests (J-C3-1KN-U). The color touch panel provides excellent visibility and is easy to operate. A high-precision load cell is included, so you can start using it immediately after powering it on. The test speed can be easily set digitally. A displacement display is included as standard. PC import software is included as standard. Jigs (attachments) previously used with force gauges and push-pull gauges can also be used. (For M6 threaded models, when using an M6 male thread adapter.)
Connect to the mini printer AD-8126 (sold separately) to print out maximum load and displacement. Space-saving design for tabletop use. Force measuring instrument that can replace force gauges and push-pull gauges. Supports various material tests.
For various material tests
*Not waterproof. *Coexistence with the 64-bit version of Office 2021 is not currently supported. *If you require the name and address of the person requesting the certificate, please be sure to provide them in the options settings when placing your order. *If you do not provide them, the name and address of the person requesting the certificate will be left blank. *Delivery will take approximately two weeks, as calibration will be performed after your order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) *As this is a made-to-order product, cancellations and returns cannot be accepted after an order has been placed. *General calibration is performed as a force meter (load only). *For recalibration, you will need to send it back, so please keep the box and other items.
Connect to the mini printer AD-8126 (sold separately) to print out maximum load and displacement. Space-saving design for tabletop use. Force measuring instrument that can replace force gauges and push-pull gauges. Supports various material tests.
For various material tests
*Not waterproof. *Coexistence with the 64-bit version of Office 2021 is not currently supported. *If you require the name and address of the person requesting the certificate, please be sure to provide them in the options settings when placing your order. *If you do not provide them, the name and address of the person requesting the certificate will be left blank. *Delivery will take approximately two weeks, as calibration will be performed after your order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) *As this is a made-to-order product, cancellations and returns cannot be accepted after an order has been placed. *General calibration is performed as a force meter (load only). *For recalibration, you will need to send it back, so please keep the box and other items.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
