A&D Tabletop Tension and Compression Testing Machine [Force Tester] MCT Series
#Grup produk P113889918
Spesifikasi
| AS ONE Part Number | 65-1918-66 |
|---|---|
| Display Resolution | Test force (when using 500N load cell): 0.01N (0.1N display when exceeding 100N), test force (when using 50N load cell): 0.001N (0.01N display when exceeding 10N) |
| Effective Stroke (mm) | 285 (when using standard parallel tightening jaws) |
| Included Accessories | Instruction manual, load cell for 500N, load cell for 50N, software for PC (CD-ROM: MSAT-Lite), USB cable |
| Mass (kg) | 18 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 250x405x711 |
| Rated Capacity (N) | 500 (maximum test force) |
| Stroke (mm) | 370 (Crosshead) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Visible "Strength"! High-performance, low test force type (test force display resolution: 0.001N) desktop tension/compression tester. Color touch panel provides good visibility and easy operation. Comes with a high-precision load cell, so it can be used immediately after powering on. Test speed can be easily set digitally. Displacement display is standard equipment. PC import software is standard equipment. Attachments previously used with force gauges and push-pull gauges can also be used (for M6 screw specifications, when using an M6 male screw adapter). Maximum load and displacement can be printed out by connecting to the mini printer AD-8126 (sold separately). Space-saving design for desktop use. A force measuring instrument that can replace force gauges and push-pull gauges. Suitable for a variety of material tests.
For various material tests
*Not waterproof. *Coexistence with the 64-bit version of Office 2021 is not currently supported. *If you require the name and address of the person requesting the certificate, please be sure to provide them in the options settings when placing your order. *If you do not provide them, the name and address of the person requesting the certificate will be left blank. *Delivery will take approximately two weeks, as calibration will be performed after your order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) *As this is a made-to-order product, cancellations and returns cannot be accepted after an order has been placed. *General calibration is performed as a force meter (load only). *For recalibration, you will need to send it back, so please keep the box and other items.
For various material tests
*Not waterproof. *Coexistence with the 64-bit version of Office 2021 is not currently supported. *If you require the name and address of the person requesting the certificate, please be sure to provide them in the options settings when placing your order. *If you do not provide them, the name and address of the person requesting the certificate will be left blank. *Delivery will take approximately two weeks, as calibration will be performed after your order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) *As this is a made-to-order product, cancellations and returns cannot be accepted after an order has been placed. *General calibration is performed as a force meter (load only). *For recalibration, you will need to send it back, so please keep the box and other items.
Feature
=Specification&""&Crosshead speed range: within ± 5% of the set value (without load), crosshead speed and test force capacity: Can test up to the maximum test force capacity in the entire speed range, displacement display: 00.00 (minimum) 0.01mm: 0.1mm is displayed for 100mm and above)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
