PEAK(Tokai Sangyo) Scale Magnifier 10X 8 1983+8 SL-10X-8

Sebelum PPN:
Rp1.699.900
Spesifikasi
AS ONE Part Number67-4848-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its optically superior design and unique mirror body produce bright, sharp images with ideal contrast, making it a versatile magnifying glass with a wide range of applications. The Pressel type, which is made up of four lenses in two groups and has coating, is the result of painstaking design to meet the conflicting demands of high resolution and wide field of view, and coupled with smooth diopter adjustment, it is extremely efficient for observation and inspection. Scale plate No. 8 included
Feature
=Specification&"
"&*Magnification: 10X*Field of view: 32mmDIA*Effective diameter: 20mmDIA*Measurement object/scale plate: Length measurement*Measurement range/scale plate: 0 to 20mm*1DIV/scale plate: 0.1mm*Size: 46DIA x 44mm*Weight: 74g*Code number: 119-0170793

Ulasan Produk

Tidak ada ulasan