Showa Sokki Portable vibration meter Digivibro [lightweight sensor type]

Sebelum PPN:
Rp32.999.900
Spesifikasi
Battery Life (continuous use)30 hours or more
DetectorMODEL-2302B
Dimensions, Width W x Height H x Depth D (mm)75x130x24
Frequency Range (Hz)Acceleration: 5 to 5000 (± 1 dB), Velocity: 10 to 1000 (± 3db), Displacement: 10 to 1000 (± 3 dB)
Mass of Main Unit (g)About 230
Measuring Accuracy(80Hz 23 ± 5 °C 1 / 2FS), Acceleration: ± 3% ± 1 digit, Velocity: ± 5% ± 1 digit, Displacement: ± 5% ± 1 digit
Measuring RangeAcceleration: Hi (Peak) 0.1-199.9m / s <sup>2</sup> (Peak), Lo (Peak) 0.01-19.99m / s <sup>2</sup> (Peak), Velocity: Hi (RMS) 0.1-199.9mm / s, Lo (RMS) 00.1 ~ 19.99mm / s, displacement: Hi (PP) 0.01 ~ 19.99mm, Lo (PP) 0.001 ~ 1.999mm
OutputAC ± 2V (full scale)
Power Supply2 AA alkaline batteries (LR6)
Set ContentsMain unit (MODEL-1332B-00F) x 1, Piezoelectric accelerometer (MODEL-2302B) x 1 (cable direct), BNC conversion connector (BNCP-C-25J) x 1, AA alkaline battery (LR6) x 2, Carrying case x 1, Instruction manual x 1, Inspection report x 1
Temperature Range (°C)Detector: -20 to +110, Amplifier: -10 to +50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anyone can easily measure vibration. It uses a 1.3g compact and lightweight sensor. For vibration measurement of small objects.
For measuring the vibration of a blower used for drying after painting an automobile. For vibration measurement of the installation location of a large computer. To check the working condition of the solenoid valve. For inspection of machine tool defects. For maintenance of general-purpose engines. For maintenance of chassis dynamometer for automobile testing. For checking bearing abnormalities of blowers in garbage incinerators. To check the wear of bearings of automatic grinders that make watch parts. For measuring the amplitude and acceleration of a vibration tester. For measuring the resonance point of an instrument to which engine vibration is transmitted. To find out how the automatic machine for packaging medicines works. For regular checks of pumps and blowers in oil plants. To check the growl of the transformer. For quantifying malfunctions of mobile phone vibrators. For measuring spindle vibration. For maintenance of cooling tower fans.
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are attached only to products that include (calibration certificate) in the product number.

Ulasan Produk

Tidak ada ulasan