A&D Digital Scale Pocket Size Compact Scale HJ-A (Timbangan Digital)
#Grup produk P113888450
Spesifikasi
| Included Accessories | Instruction manual, weight (100g), 2 dry batteries for operation check |
|---|---|
| Linearity | ±0.2g |
| Mass (kg) | About 0.095 |
| Maximum Capacity (g) | 150 |
| Operating Temperature/Humidity Range | 5°C to 40°C, 85% RH or less (no condensation) |
| Outer Dimension D (mm) | 100 |
| Outer Dimension H (mm) | 21 |
| Outer Dimension W (mm) | 65 |
| Power Supply | 2 x AAA batteries |
| Reproducibility | 0.1g |
| Scale (g) | 0.1 |
| Trusco Part No. | 818-5282 |
| Weighing Pan Dimension D (mm) | 65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pocket-sized compact scale that is convenient to carry High-precision minimum display 0.1g
Easy to see: LCD display with backlight (character height approx. 12.8 mm)
Long life: Can be used for about 100 hours with two AAA batteries (alkaline batteries, backlight on)
Auto power off tare function With protective cover that can also be used as a weighing pan With calibration weight for accuracy check
For experiments, teaching materials, and research. For weighing jewelry and hobbies. For compounding in cooking.
*For use other than transactions and certification (not a specific measuring instrument for home use)
* Products with JCSS and general calibration documents will be shipped with the relevant documents. * If you require the name and address of the person requesting the certificate, be sure to provide this information in the options settings when ordering. * If you do not provide this information, the name and address of the person requesting the certificate will be left blank. * Products with a calibration certificate will take approximately two weeks to be delivered, as calibration will be carried out after the order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) * We cannot accept cancellations or returns after an order has been placed. * For other information, please refer to the instruction manual.
Easy to see: LCD display with backlight (character height approx. 12.8 mm)
Long life: Can be used for about 100 hours with two AAA batteries (alkaline batteries, backlight on)
Auto power off tare function With protective cover that can also be used as a weighing pan With calibration weight for accuracy check
For experiments, teaching materials, and research. For weighing jewelry and hobbies. For compounding in cooking.
*For use other than transactions and certification (not a specific measuring instrument for home use)
* Products with JCSS and general calibration documents will be shipped with the relevant documents. * If you require the name and address of the person requesting the certificate, be sure to provide this information in the options settings when ordering. * If you do not provide this information, the name and address of the person requesting the certificate will be left blank. * Products with a calibration certificate will take approximately two weeks to be delivered, as calibration will be carried out after the order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) * We cannot accept cancellations or returns after an order has been placed. * For other information, please refer to the instruction manual.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ciP113888450-5.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
