Towa Seiden Industrial Paddle type level switch (PRL-201FL) LED lamp

Sebelum PPN:
Rp46.999.900 - Rp64.999.900
Spesifikasi
Connection sizeJIS5K65A
TypeHeat-resistant 2-flange protective tube type (up to 200°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to handle with mechanical detection.
No sensitivity adjustment required. Can be used immediately after power is applied.
It does not malfunction even if the object being measured is slightly changed. It operates stably and is highly reliable.
It can flexibly accommodate a wide range of powder and granular material level detection.
The dip switch can be used to switch between lighting when the blades are stopped and lighting when they are rotating.

Ulasan Produk

Tidak ada ulasan