A&D Infrared Thermometer with Data Logger Type Laser Marker

Sebelum PPN:
Rp6.299.900
Spesifikasi
AS ONE Part Number64-2544-07
Battery Life (hour)Approximately 70 (alkaline batteries, room temperature 25 ° C, continuous use without laser marker and backlight)
Capacity (gb)4~32
Dimensions, Width W x Height H x Depth D (mm)58x203x176
Display RangeRadiation thermometer: -35.0 ~ +1600 °C, K thermocouple thermometer: -64.0 ~ 1400 °C ( Measurement range depends on the measurement range of the K thermocouple temperature sensor used)
Included Accessories2 AA batteries (for monitor), USB cable (AX-KO5403), CD-ROM, Micro SDHC card, carrying case, instruction manual
Input TerminalCompatible with K type thermocouple sensor / equivalent to OMEGA's small thermocouple connector (SMP type) (interval of center of flat plate electrode 7.9mm)
Mass (g)Approx. 426 (including batteries)
Measuring Accuracy± (2 ° C + 0.05 x absolute value of displayed value) (range of -35.0 to -0.1 ° C), ± 2% rdg or ± 2 ° C, whichever is greater (range of 0.0 to + 1500 ° C)
Measuring Range (°C)D: S (distance: measurement range) = 60: 1 (D = 1.5m or more)
Minimum Reading0.1°C (-35.0+ to 999.9°C), 1°C (other display range)
Operating Temperature/Humidity Range0~50 °C, 80% RH or less (no condensation)
Power Supply2 AA batteries
Response SpeedAbout 1 second (90%)
Save formatCSV format
Thermal EmissivityCan be set from 0.1 to 1.00 in 0.01 steps (0.95 at factory shipment)
Type of LaserClass 2 ( JIS C 6802), laser wavelength 635 to 660 nm, output power less than 1 mW

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurement data can be recorded (saved in CSV file format) on a Micro SDHC card (supplied), and approximately 31.4 million data can be saved (per 1GB card memory capacity).
The measured value of the infrared radiation thermometer and the measured value of the K type thermocouple temperature sensor can be measured and saved at the same time.
Up to 24 measurement data can be recorded in the internal memory (infrared radiation thermometer).
High precision D: S ratio = 60: 1 (maximum).
Comes with a 2-point laser marker that gives an indication of the measurement position.
With backlight function, the display is easy to see even in dark places.
Laser standard is class 2 (JIS C 6802), laser wavelength 635-660nm, output power less than 1mW
Temperature control of piping and other equipment and work sites, temperature control of asphalt and concrete, temperature control for drying in painting processes, temperature control of stored items, temperature control of medicines and food
*This product is for industrial use and cannot measure body temperature. Please note. *If the product comes with general calibration documents, the relevant documents will be attached when shipped. *If you require the name and address of the person requesting the certificate, be sure to provide the name and address of the person requesting the certificate in the options settings when ordering. *If you do not provide this information, the name and address of the person requesting the certificate will be left blank. *It will take approximately two weeks for products with a calibration certificate to be delivered, as calibration will be performed after the order is confirmed. (However, please note that additional days will be required during the New Year holidays and long holidays.) *Cancellations and returns cannot be accepted after an order has been placed. *For other information, please refer to the instruction manual.

Ulasan Produk

Tidak ada ulasan