A&D Industrial Ethernet compatible weighing indicator (for EtherCAT)
#Grup produk P113885611
Spesifikasi
| Conversion System | (A / D) Delta Sigma method |
|---|---|
| Display Resolution | Maximum 999999(d) |
| Input / output | (External) EtherCAT, USB (for maintenance) |
| Input Sensitivity | 0.15μV/d or more (d=minimum scale) |
| Non-linearity | 0.005% of F.S. |
| Power Supply | DC24V +10% -15% |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | (Internal) Approximately 16000000 |
| Sampling Speed | 1200 times/sec |
| Temperature coefficient | [Zero point] 0.02μV/ °C Typ., ±0.1μV/ °C Max. [Span] ±3ppm / °C Typ., ±15ppm / °C Max. |
| Voltage | Load cell application: DC5V±5%, 120mA, with remote sensing function, up to 6 350Ω load cells can be connected, maximum measurement: 35mV |
| Zero Adjustment Range | -35~+35mV |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The signal from the weighing indicator load cell, which is equipped with industrial Ethernet as standard, can be connected to the host system via EtherCAT. Equipped with a newly developed high-performance digital filter, it is possible to connect the signal from the weighing indicator load cell to the host system via EtherCAT. Achieves both accuracy and high-speed response
Capable of high-speed A/D conversion at 1,200 times/sec. Lightweight and compact body, ideal for integration into control panels, etc. Display unit Dustproof/waterproof IP65 (when mounted on panel)
Cross-wiring is easily possible using a general-purpose LAN cable. Signals from load cells can be displayed in mV/V.
By using the Windows application software "WinCT4411", it is possible to change, back up and copy setting values, monitor waveforms, and log via USB (separate USB TypeA to TypeC cable required)
Dustproof/waterproof specifications: When mounted on a panel, display part IP65 (use the included packing)
External dimensions: 96(W) x 48(H) x 98.5(D)mm (including protrusions)
Mass: Approx. 220g
Accessories: Simple instruction manual, waterproof packing, panel mount bracket x 2, weighing name plate, unit label, power connector, load cell connector
Reduces wiring for industrial control systems in plants and factories, facilitates equipment expansion, and reduces system and software development.
Capable of high-speed A/D conversion at 1,200 times/sec. Lightweight and compact body, ideal for integration into control panels, etc. Display unit Dustproof/waterproof IP65 (when mounted on panel)
Cross-wiring is easily possible using a general-purpose LAN cable. Signals from load cells can be displayed in mV/V.
By using the Windows application software "WinCT4411", it is possible to change, back up and copy setting values, monitor waveforms, and log via USB (separate USB TypeA to TypeC cable required)
Dustproof/waterproof specifications: When mounted on a panel, display part IP65 (use the included packing)
External dimensions: 96(W) x 48(H) x 98.5(D)mm (including protrusions)
Mass: Approx. 220g
Accessories: Simple instruction manual, waterproof packing, panel mount bracket x 2, weighing name plate, unit label, power connector, load cell connector
Reduces wiring for industrial control systems in plants and factories, facilitates equipment expansion, and reduces system and software development.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/gzP113885611-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
