A&D Industrial Ethernet (Modbus-TCP) compatible Waiting indicator

Sebelum PPN:
Rp25.999.900
Spesifikasi
Input Sensitivity0.3 μV / d or more
Input Voltage (V)Load cell: DC10 ± 5%, 230mA With remote sensing function, up to 8 350Ω load cells can be connected
Non-linearity0.01% of F.S.
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature coefficientZero point: ± 0.2 μV / °C Typ., Span: ± 8 ppm / °C Typ.
Zero Adjustment Range0mV~20mV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ships with Industrial Ethernet (Modbus-TCP) built-in.
It has a compact body, a high-performance A / D converter, a waving indicator with highly versatile functions, cutting control and sorting and weighing functions, and is compatible with a wide range of applications from hoppers / packers to check scales.
Sensitive to weight changes.
Small DIN size.
Various weighing modes.
The sub-display can display fixed quantity, cumulative weight, cumulative number of times, etc.
Digital span function. Automatic integration function. Fuzzy automatic head correction function. Supplementary input function.
Feature
=Specification&"
"&The factory option AD4401A-23 Industrial Ethernet (Modbus-TCP) will be incorporated and shipped.

Ulasan Produk

Tidak ada ulasan