A&D Home Scale UH3305-WRG (Timbangan Dapur)

Sebelum PPN:
Rp529.900
Spesifikasi
Included AccessoriesInstruction manual, AAA batteries x 2 (for monitor), 2 silicon covers (red, green)
Linearity± 0.2g (2 to 300g or less), ± 1.0g (over 300g to 500g or less), ± 1.5g (over 500g to 1500g or less), ± 3g (over 1500g)
Mass (kg)0.183
Maximum Capacity2000g
Operating Temperature/Humidity Range0 ° C-40 ° C (no condensation)
Outer Dimension D (mm)180
Outer Dimension H (mm)27
Outer Dimension W (mm)110
Power Supply2 x AAA batteries
Range of Use2~2000g
Weighing Pan Dimension D (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 300g in 0.1g units, up to 1500g in 0.5g units, up to 2000g in 1g units With 2 silicon covers with tare function
For weighing yeast, vitamins and spices. For making bread, sweets and cakes
* Products in the household digital home scale series are for general household use. Not suitable for business use.
* It is not dustproof or waterproof.

Ulasan Produk

Tidak ada ulasan