A&D Home Scale UH3200 Series

Sebelum PPN:
Rp639.900 - Rp669.900
Spesifikasi
Included AccessoriesInstruction manual, AA batteries x 2 (for monitor)
LinearityStandard mode: ± 2g (2 to 750g) / ± 3g (750 to 1500g) / ± 5g (1500 to 3000g) . Trace mode: ± 5g (0.5 to 100g)
Maximum Capacity3000g
Operating Temperature/Humidity Range0 ° C-40 ° C (no condensation)
Outer Dimension H (mm)35
Power Supply2 AA batteries
Range of Use0.5g~3000g

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trace mode: Up to 100g in 0.1g units Standard mode: Up to 3kg in 1g units Tare function Auto power off function With plastic case convenient for storage
For weighing yeast, vitamins and spices. For making bread, sweets and cakes
* Products in the household digital home scale series are for general household use. Not suitable for business use.
* It is not dustproof or waterproof.

Ulasan Produk

Tidak ada ulasan