A&D Digital Scale High-Precision Scale / Compact Scale HT Series (Timbangan Digital)

Sebelum PPN:
Rp1.999.900 - Rp5.699.900
Spesifikasi
Battery LifeApproximately 450 hours (at 23°C, using alkaline batteries) *Battery life may vary depending on the manufacturer, usage conditions, and storage conditions.
Display7-segment LCD, character height 13.5mm
Included AccessoriesInstruction manual, 4 AA batteries (for operation check), color bar (3 colors), name plate
Mass (kg)Approximately 0.55 (including batteries)
Minimum Reading (g)0.1
Operating Temperature/Humidity Range-10 to 40°C, 85% RH or less (no condensation)
Outer Dimension D (mm)195
Outer Dimension H (mm)47
Outer Dimension W (mm)136
Power SupplyAA batteries x 4 (sold separately) or AC adapter (sold separately)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Weighing Pan Dimension D (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact scale From various industries to schools, homes and hobbies.
A storage case is included as standard.
Can be stacked and stored.
Battery level display.
Auto power off.
Tare function.
Wide range of uses: industry, agriculture, schools, kitchens, etc.
* Products with JCSS and general calibration documents will be shipped with the relevant documents. * If you require the name and address of the person requesting the certificate, be sure to provide this information in the options settings when ordering. * If you do not provide this information, the name and address of the person requesting the certificate will be left blank. * Products with a calibration certificate will take approximately two weeks to be delivered, as calibration will be carried out after the order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) * We cannot accept cancellations or returns after an order has been placed. * For other information, please refer to the instruction manual.
Feature
=Specification&"
"&Span drift: ±0.015%/°C (5°C to 35°C)

Ulasan Produk

Tidak ada ulasan