A&D Hard case with test lead storage for digital multimeters

Sebelum PPN:
Rp629.900
Spesifikasi
Battery Life (hour)About 60
Capacitor Capacitance (F)50n/500n/5μ/50μ/100μ±(4%rdg+3dgts)
Continuity CheckAn alarm (buzzer) sounds when the voltage is about 10Ω or less.
Diode(Diode check) Measure the forward voltage of the diode
Display3999 count LCD display
Display FormatDigital
Duty Ratio0.1~99.9
Included AccessoriesInstruction manual, storage case, battery (built into the main unit)
Input ImpedanceApproximately 10 MΩ or more (DC / AC voltage range)
Mass (g)Approximately 76 (including batteries)
Maximum Input Current (A)400mA (mA range), 4000μA (μA range)
Maximum Input VoltageDCV 600VDC,ACV 600Vrms
Measuring ItemDC voltage, AC voltage, DC current, AC current, resistance, frequency, continuity check, duty ratio, capacitor, diode check
Outer dimensions, Width W x Height H x Depth D (mm)109.8x10.8x58.2
Power Supply1 CR2032 lithium battery
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sample Rate3 times / sec

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hard case with test lead storage
3999 count display digital multimeter. Easy to carry card type (only 10.8mm thick, weighs 76g). Test leads can be stored in the case. Sleep function prevents battery drain even if you forget to turn off the power. Auto-range function, display hold function, continuity check function, duty ratio measurement function, frequency measurement function, diode test function, capacitor capacitance measurement function, relative value (comparison) measurement function.
Electrician, electrical design developer, craft / hobby, building maintenance
*Since a PPTC element, rather than a fuse, is used as the circuit protection element, the circuit protection element cannot be replaced. *Items with general calibration documents will be shipped with the relevant documents. *If you require the name and address of the person requesting the certificate, be sure to provide this information in the options settings when ordering. *If you do not provide this information, the name and address of the person requesting the certificate will be left blank. *Items with a calibration certificate will take approximately two weeks to be delivered, as calibration will be performed after the order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) *We cannot accept cancellations or returns after an order has been placed.

Ulasan Produk

Tidak ada ulasan