A&D Digital Scale Dustproof / Waterproof Digital Scale UH-3000WP (Timbangan Digital)

Sebelum PPN:
Rp769.900
Spesifikasi
Display FormatDigital
Dust / Water ProtectionIP67
Included AccessoriesInstruction manual
Linearity±2g
Mass (kg)0.42
Maximum Capacity (g)3000
Operating Temperature/Humidity Range5 °C ~ 35 °C 85% RH or less (no condensation)
Outer Dimension D (mm)161
Outer Dimension H (mm)74
Outer Dimension W (mm)150
Power Supply2 AA batteries
Reproducibility2g
Scale (g)1
Trusco Part No.856-1195
Typeelectronic balance
Unit of Weighingg
Weighing Pan Dimensions (mm)DIA150
Weighing Pan ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Java Java Washable IP67 Dustproof / Waterproof Scale With Handle Convenient to Carry (Back Side of Main Unit)
The weighing pan can also be removed for cleaning. One-touch tare function that can reduce the weight of the container to zero. Auto power off function that automatically turns off the power when not in use. With battery level warning mark. The battery lid on the bottom of the main unit is fixed with screws. Enhanced waterproof function & prevention of falling off
For food factories and kitchens
* Cannot be used for transactions / certification.
* We cannot accept cancellations, returns or returns after your order has been placed.
* For other information, please refer to the instruction manual.

Ulasan Produk

Tidak ada ulasan