A&D Digital Scale Bench SH Series (Timbangan Digital)

Sebelum PPN:
Rp1.499.900 - Rp2.899.900
Spesifikasi
Battery Life (hour)Approx. 2000 (when using alkaline batteries at 20 ° C)
Display7-segment LCD, character height 25 mm
Included AccessoriesInstruction manual
Mass (kg)About 2.5
Operating Humidity Range (%RH)85 or less (no condensation)
Operating Temperature (°C)-10~40
Outer Dimension D (mm)250
Outer Dimension H (mm)106
Outer Dimension W (mm)265
Power SupplyFour D-cell batteries (R20P/LR20) (sold separately) or AC adapter (AX-TB294) (sold separately)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Typeelectronic balance
Type of DisplayDigital
Unit of Weighingkg (kilogram)
Weighing Pan Dimension D (mm)190
Weighing Pan Dimensions (mm)230x190
Weighing Pan ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High resolution of 1/2000, fine and lightweight structure that is easy to carry (with convenient handles on the left and right)
Low overall height with little vertical movement and easy loading and unloading Large display (character height 25 mm for clear display)
Large lightweight plate (230 x 190 mm)
2-power supply type that can be carried anywhere (AC adapter / batteries sold separately)
General-purpose products that can be used in laboratories, factories, agriculture, kitchens, and various other places
*Only available for online orders* For the SH-12K, 20K, and 30K, weights are displayed in "kg." Please note that weights cannot be displayed in "g." *Items with JCSS and general calibration documents will be shipped with the relevant documents. *If you require the name and address of the person requesting the certificate, be sure to provide this information in the options settings when placing your order. *If you do not provide this information, the name and address of the person requesting the certificate will be left blank. *Items with a calibration certificate will take approximately two weeks to arrive, as calibration is performed after your order is confirmed. (However, please note that additional days may be required during the New Year holidays and long vacations.) *We cannot accept cancellations or returns after an order has been placed. *For other information, please refer to the instruction manual.
Feature
=Specification&"
"&Span drift: ±0.015%/°C (5°C to 35°C)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait