A&D Desktop type tensile and compression testing machine (for tester)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Display Resolution0.01N (0.1N display when 100N is exceeded)
Effective Stroke (mm)285 (when using standard parallel tightening jaws)
Load CapacityUp to 500N
Measuring Accuracy(500N to 50N) ± 0.2% FS, (50N to 5N) ± 2% of indicated value, (5N or less) within ± 0.1N
Speed(Crosshead) 10 to 300mm / min: Within ± 5% of set value (no load)
Stroke (mm)(Crosshead) 370
TypeHigh performance type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Strength" can be seen! High-rigidity, high-durability tabletop tensile compression test with thickened high-precision ball screw and crosshead. Easy operation with good visibility on the color touch panel. Comes with a high-precision load cell and can be used immediately after turning on the power. The test speed can be easily set digitally. Displacement display is standard equipment. PC import software is included as standard. Jigs (attachments) used in force gauges and push-pull gauges can also be used. * M6 screw specifications, when using the M6 male screw adapter. Can be connected to the mini printer AD-8126 (sold separately) to print out the maximum load and displacement. Space-saving design that can be used on the counter
For various material tests
* It is not waterproof.

Ulasan Produk

Tidak ada ulasan