A&D Data recorder Omnilite II RM1100 Starter set
#Grup produk P113884056
Spesifikasi
| Dimensions, Width W x Height H x Depth D (mm) | 267 x 152 x 84 (excluding protrusions) |
|---|---|
| Height (mm) | 152 |
| Input | Voltage / temperature: 8ch, logic: 8ch |
| Length (mm) | 84 |
| Mass (g) | 1600 |
| Measurement Mode | Memory mode, filing mode, real-time mode |
| Operating Humidity (%) | 35-80rh or less |
| Operating Temperature Range (°C) | -20~60 |
| Power Consumption (W) | About 11 |
| Recording Media | Internal memory (2,000,000 data / ch) External medium (for SD card industrial use: for setting + data) |
| Sampling Speed | 1ch: 1μs (1MS / s) ~ 1s 2ch: 2μs (500kS / s) ~ 1s 4ch: 5μs (200kS / s) ~ 1s 8ch: 10μs (100kS / s) ~ 1s |
| Width (mm) | 267 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Omnilite II RM1102 of the main body and SD card (8G) ・ 4 insulated BNC cables are SET products Portable data acquisition device with improved environmental resistance Touch panel allows easy setting
Supports 7 languages (English, German, Portuguese, Spanish, Italian, Korean, Japanese)
Compact G-resistant body that is resistant to collisions and drops The measurement mode can be selected according to the application. (1) Memory mode ≪Mode for recording data in the built-in memory (2,000,000 ataa / ch) at MAX 1 μs (1MS / s): Measured data can be saved to SD card≫ (2) Filing mode ≪SD card Mode for recording data for a long time: MAX 1μs (1MA / s) when using 1ch, Max 10μs (100kS / s) when using 8ch >> High-speed recording is possible Up to 8ch voltage / temperature and 8 points of logic signal input are possible Convenient as a channel voltage logger The main body is lightweight with a weight of about 1.5 kg, and it can be continuously driven for a long time by a battery (optional), making it highly portable.
Applications for machine maintenance, quality inspection, research and development, etc.
Supports 7 languages (English, German, Portuguese, Spanish, Italian, Korean, Japanese)
Compact G-resistant body that is resistant to collisions and drops The measurement mode can be selected according to the application. (1) Memory mode ≪Mode for recording data in the built-in memory (2,000,000 ataa / ch) at MAX 1 μs (1MS / s): Measured data can be saved to SD card≫ (2) Filing mode ≪SD card Mode for recording data for a long time: MAX 1μs (1MA / s) when using 1ch, Max 10μs (100kS / s) when using 8ch >> High-speed recording is possible Up to 8ch voltage / temperature and 8 points of logic signal input are possible Convenient as a channel voltage logger The main body is lightweight with a weight of about 1.5 kg, and it can be continuously driven for a long time by a battery (optional), making it highly portable.
Applications for machine maintenance, quality inspection, research and development, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
