A&D BLE Temperature Data Logger Saamolog
#Grup produk P113883251
Spesifikasi
| AS ONE Part Number | 64-8925-18 |
|---|---|
| Alarm | The red LED is lit, and you can select from single alarm, integrated alarm, and no alarm * There is no buzzer sound |
| Battery Life | Approximately 3 months (ambient temperature 25 ° C, recording interval 1 minute, no alarm operation) |
| Bluetooth | Ver.4.0 |
| Communication Distance (m) | Maximum: 10 (in line-of-sight distance) |
| Data Recorded Numbers | Temperature T1: 48000 points |
| Dust / Water Protection | IP67 |
| Humidity Measurement Range (%) | ±0.5 |
| Included Accessories | Instruction manual, monitor battery |
| Mass (g) | Approx. 67 (including batteries) |
| Measurement Interval | Body: 5 second intervals |
| Measuring Item | Temperature T1 (Built-in temperature sensor) |
| Outer dimensions, Width W x Height H x Depth D (mm) | 80 x 50 x 23 (excluding protrusions) |
| Power Supply | CR2 lithium battery x 1 |
| Recording Interval | Can be set in 10 second increments for 10 seconds to 2 hours |
| Supported OS | IPhone, iPad, iPod Touch with iOS 11.0 or later |
| Temperature Measurement Range (°C) | -30.0~70.0 |
| Temperature Resolution (°C) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wireless data transmission to smartphones (compatible OS: iPhone, iPad, iPod Touch with iOS 11.0 or later)
Built-in Bluetooth (Bluetooth 4.0) temperature data logger. Records 48,000 data points.
The dedicated iOS app "Thermo Log" allows you to send recorded data to a smartphone, etc. Recorded data can be sent even while recording is in progress, without having to stop the recording operation.
The communication distance is up to 10m in line of sight. *This distance may be shorter if there are obstacles or depending on the surrounding environment (temperature, electromagnetic environment, etc.).
Multiple data loggers can be connected to one smartphone (within communication range).
Recorded data can be sent to a PC or cloud using a smartphone's functions. Data output format can be selected from CSV or PDF. Equipped with an alarm function (red LED lights up), you can choose from single alarm, cumulative alarm, or no alarm. *There is no buzzer sound.
Bacteria testing, bacterial culture temperature, temperature and humidity control in kitchens, freezers, refrigerators, greenhouses, logistics cargo, server rooms, etc.
*If the product comes with general calibration documents, the relevant documents will be attached when shipped. *If you require the name and address of the person requesting the certificate, please be sure to inform us of the name and address of the person requesting the certificate in the options settings when ordering. *If you do not inform us of this together, the name and address of the person requesting the certificate will be left blank. *It will take approximately two weeks for a product with a calibration certificate to be delivered, as the calibration will be carried out after the order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) *We cannot accept cancellations or returns after an order has been placed. *For other information, please check the instruction manual.
Built-in Bluetooth (Bluetooth 4.0) temperature data logger. Records 48,000 data points.
The dedicated iOS app "Thermo Log" allows you to send recorded data to a smartphone, etc. Recorded data can be sent even while recording is in progress, without having to stop the recording operation.
The communication distance is up to 10m in line of sight. *This distance may be shorter if there are obstacles or depending on the surrounding environment (temperature, electromagnetic environment, etc.).
Multiple data loggers can be connected to one smartphone (within communication range).
Recorded data can be sent to a PC or cloud using a smartphone's functions. Data output format can be selected from CSV or PDF. Equipped with an alarm function (red LED lights up), you can choose from single alarm, cumulative alarm, or no alarm. *There is no buzzer sound.
Bacteria testing, bacterial culture temperature, temperature and humidity control in kitchens, freezers, refrigerators, greenhouses, logistics cargo, server rooms, etc.
*If the product comes with general calibration documents, the relevant documents will be attached when shipped. *If you require the name and address of the person requesting the certificate, please be sure to inform us of the name and address of the person requesting the certificate in the options settings when ordering. *If you do not inform us of this together, the name and address of the person requesting the certificate will be left blank. *It will take approximately two weeks for a product with a calibration certificate to be delivered, as the calibration will be carried out after the order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) *We cannot accept cancellations or returns after an order has been placed. *For other information, please check the instruction manual.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
