A&D BLE Temperature and Humidity Data Logger Saamolog
#Grup produk P113883233
Spesifikasi
| AS ONE Part Number | 64-8925-19 |
|---|---|
| Alarm | The red LED is lit, and you can select from single alarm, integrated alarm, and no alarm * There is no buzzer sound |
| Battery Life | Approximately 3 months (ambient temperature 25 ° C, recording interval 1 minute, no alarm operation) |
| Bluetooth | Ver.4.0 |
| Communication Distance (m) | Maximum: 10 (in line-of-sight distance) |
| Data Recorded Numbers | Temperature T1: 24000 points, Humidity RH: 24000 points |
| Humidity Accuracy | ± 3 (10.0 to 79.9% RH), ± 5 (80.0 to 90.0% RH) at 25 ° C |
| Humidity Measurement Range (%) | 10.0~90.0 |
| Included Accessories | Instruction manual, monitor battery |
| Mass (g) | Approx. 67 (including batteries) |
| Measurement Interval | Body: 5 second intervals |
| Measuring Item | Temperature T1 (built-in temperature sensor), humidity RH (built-in humidity sensor) |
| Outer dimensions, Width W x Height H x Depth D (mm) | 80 x 50 x 23 (excluding protrusions) |
| Power Supply | CR2 lithium battery x 1 |
| Recording Interval | Can be set in 10 second increments for 10 seconds to 2 hours |
| Resolution (%RH) | 0.1 |
| Supported OS | IPhone, iPad, iPod Touch with iOS 11.0 or later |
| Temperature Measurement Range (°C) | -30.0~70.0 |
| Temperature Resolution (°C) | 0.1 |
| Temperature measurement accuracy | ±0.5°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wireless data transmission to smartphones (compatible OS: iPhone, iPad, iPod Touch with iOS 11.0 or later)
Built-in Bluetooth (Bluetooth 4.0) temperature and humidity data logger. Records 24,000 data points for both built-in temperature and humidity.
The dedicated iOS app "Thermo Log" allows you to send recorded data to a smartphone, etc. Recorded data can be sent even while recording is in progress, without having to stop the recording operation.
The communication distance is up to 10m in line of sight. *This distance may be shorter if there are obstacles or depending on the surrounding environment (temperature, electromagnetic environment, etc.).
Multiple data loggers can be connected to one smartphone (within communication range).
Recorded data can be sent to a PC or cloud using a smartphone's functions. Data output format can be selected from CSV or PDF. Comes with an alarm function (red LED lights up), and you can choose from single alarm, cumulative alarm, or no alarm. *There is no buzzer sound.
Bacteria testing, bacterial culture temperature, temperature and humidity control in kitchens, freezers, refrigerators, greenhouses, logistics cargo, server rooms, etc.
* We cannot accept cancellations, returns or returns after your order has been placed.
* For other information, please refer to the instruction manual.
Built-in Bluetooth (Bluetooth 4.0) temperature and humidity data logger. Records 24,000 data points for both built-in temperature and humidity.
The dedicated iOS app "Thermo Log" allows you to send recorded data to a smartphone, etc. Recorded data can be sent even while recording is in progress, without having to stop the recording operation.
The communication distance is up to 10m in line of sight. *This distance may be shorter if there are obstacles or depending on the surrounding environment (temperature, electromagnetic environment, etc.).
Multiple data loggers can be connected to one smartphone (within communication range).
Recorded data can be sent to a PC or cloud using a smartphone's functions. Data output format can be selected from CSV or PDF. Comes with an alarm function (red LED lights up), and you can choose from single alarm, cumulative alarm, or no alarm. *There is no buzzer sound.
Bacteria testing, bacterial culture temperature, temperature and humidity control in kitchens, freezers, refrigerators, greenhouses, logistics cargo, server rooms, etc.
* We cannot accept cancellations, returns or returns after your order has been placed.
* For other information, please refer to the instruction manual.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
